Shop SPRAYWAY
See all product information
Create Account
Glass Cleaner, 19 oz, Spray, Fresh
- Mfr # SW051R
- Zoro # G005298447
product price:
$
5.49
/ea
Sold in multiples of 6 for
$32.94
Key Features
Container Size
19 oz
Fragrance
Fresh
Container Type
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW051R
- Zoro #
- G005298447
- UPC #
- 41911000512
- Country of Origin
- United States
- Item
- Glass Cleaner
- Fragrance
- Fresh
- Container Type
- Spray
Dimensions
- Container Size
- 19 oz
Description
Sprayway Glass Cleaner now comes in an easy-to-spray trigger making cleaning effortless! It is a fast acting product that breaks up soils and hold them. With an exclusive formulation using denatured alcohol and no amonia, this product cleans thoroughly, dries quickly, requires no rinsinng and leaves a pleasant, fresh aroma. This cleaner removes common soils from windows, mirror, windshields and glass surfaces. 19 oz and made in the USA.
- • Leaves a streakless finish with no film
- • Simply spray on and wipe off
- • Removes fingerprints, dust, dirt, lipstick, smoke film and common soils
- •
- •
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.