Shop SPRAYWAY
See all product information
Create Account
Glass Cleaner, Foam, 6 oz, Fresh, 12 PK
- Mfr # SP6528
- Zoro # G912068737
product price:Â
$
59.99
/pk of 12, $5.00/ea
Key Features
Cleaner Form
Foam
Container Size
6 oz
Fragrance
Fresh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP6528
- Zoro #
- G912068737
- UPC #
- 758218515594
- Country of Origin
- China
- Item
- Glass Cleaner
- Cleaner Form
- Foam
- Fragrance
- Fresh
Dimensions
- Container Size
- 6 oz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.