Shop SPRAYWAY
See all product information
Create Account
Glass Cleaner, 20 oz, Can, Lavender
- Mfr # SW5029R-1
- Zoro # G122409177
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Container Size
20 oz
Fragrance
Lavender
Color
Purple
Depth
2.6 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW5029R-1
- Zoro #
- G122409177
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Fragrance
- Lavender
- Color
- Purple
- Container Type
- Can
Dimensions
- Container Size
- 20 oz
- Depth
- 2.6 in
- Height
- 10 in
- Width
- 2.60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.