This item is Discontinued.

Sprayway Glass Cleaner, Lavender, 19 oz Aerosol Spray, 6PK 1000047224

Glass Cleaner, Lavender, 19 oz Aerosol Spray, 6PK (Discontinued)

  • Mfr # 1000047224
  • Zoro # G016042596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000047224
Zoro #
G016042596
UPC #
-
Country of Origin
United States

Dimensions

Size
19 oz

Details

Container Type
Aerosol Spray
Cleaner Form
Liquid
Primary Chemical
Hydrocarbon
Fragrance
Lavender
Effective to Remove
Body Oils, Dust, Fingerprint, Grease, Grime, Smudges, Water-Based Soil
Chemicals For Use On
Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl
Item
Glass Cleaners

Description

Sprayway Glass Cleaner uses an exclusive formulation using denatured alcohol and no ammonia. There's no dripping, no running and no streaking.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.