Shop SPRAYWAY
See all product information
Create Account
Glass Cleaner
- Mfr # SW050
- Zoro # G510533309
product price:Â
$
64.19
/ea
Key Features
Fragrance
Floral
Color
White
For Use On
Glass, mirrors, windshields and windows.
Removes
Dirt, Grease, Grit, and Grime
Net Weight
19 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW050
- Zoro #
- G510533309
- UPC #
- 41911000505
- Country of Origin
- United States
- Item
- Glass Cleaner
- Fragrance
- Floral
- Color
- White
- For Use On
- Glass, mirrors, windshields and windows.
- Removes
- Dirt, Grease, Grit, and Grime
- Net Weight
- 19 oz
- Container Type
- Can
Description
The World's Best . Excellent for windows, mirrors, windshields and other glass surfaces. Dissolves dirt, grease, grit, and grime. Heavy-duty foam clings to vertical surfaces. Guaranteed to leave no film. Contains perfume-grade alcohol for best performance. Ammonia-free. Clean fresh fragrance. Streakless shine. Shop Our Full Line Of Sprayway Household Cleaners. Size 20 oz. can. Net Weight 19 oz. Net Weight 19 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.