Shop SPRAYWAY
See all product information
Create Account
Glass Cleaner, Wipes, Fresh, Ready to Use, 6 PK
- Mfr # 893-SW933
- Zoro # G822456662
product price:Â
$
86.89
/pk of 6, $14.48/ea
Sold in multiples of 6Â pks for
$521.34
Key Features
Cleaner Form
Wipes
Ready to Use/Concentrated
Ready to Use
Fragrance
Fresh
Recommended Dilution
Ready To Use
Surfaces for Use On
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 893-SW933
- Zoro #
- G822456662
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Wipes
- Ready to Use/Concentrated
- Ready to Use
- Fragrance
- Fresh
- Recommended Dilution
- Ready To Use
- Surfaces for Use On
- Glass
- For Use On
- Glass
Description
Glass Cleaner Wipes, 10 in W x 12 in L, Fresh Scent
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.