Disinfectant Spray - For Multi Surface - Spray - 12.5 fl oz (0.4 quart) - Early Morning Breeze, 12PK

  • Mfr # 80833
  • Zoro # G823364478
product price: 
$
164.99
/pk of 12, $13.75/ea
Free Shipping & Returns

Key Features

Color
Clear
Cleaner Form
Aerosol
Fragrance
Early Morning Breeze
Features
Mildew Resistant, Mold Resistant
Application
Multipurpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80833
Zoro #
G823364478
UPC #
10019200808337
Country of Origin
United States
Color
Clear
Cleaner Form
Aerosol
Fragrance
Early Morning Breeze
Features
Mildew Resistant, Mold Resistant
Item
Disinfectant
Application
Multipurpose
Container Type
Aerosol Spray Can
Targeted Pathogens
Mildew Remover, Mold Remover, Virus Remover, Bacteria Remover, Odor Remover
Surfaces for Use On
Hard, Non-Porous Surfaces
EPA Registered
Yes
Recommended Dilution
Ready to Use
Ready to Use/Concentrated
Ready to Use

Dimensions

Container Size
12.5 fl oz

Description

Disinfectant Spray - For Multi Surface - Spray - 12.5 fl oz (0.4 quart) - Early Morning Breeze Scent - Mold Resistant, Mildew Resistant - Multi, 12PK

Ratings & reviews