Zoro Homepage

Silicone Spray, 11 oz Aerosol Spray, 12PK

  • Mfr # SW946

  • Zoro # G812929497


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Size
11 oz
Maximum Operating Temperature
122° F
Standards
VOC Compliant; FDA Approved for Food Processing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW946
Zoro #
G812929497
UPC #
-
Country of Origin
United States

Dimensions

Size
11 oz

Details

Maximum Operating Temperature
122° F
Standards
VOC Compliant; FDA Approved for Food Processing

Description

This Sprayway Silicon Spray may be used on food processing equipment as a protective anti-rust film, as a release agent on gaskets or seals of tank closures and as a lubricant for machine parts and equipment in locations with exposure of the lubricated part to food.


  • Heat stable.
  • Stops sticking.
  • Non-staining.
  • Colorless.
  • Friction reducer.
  • Remains dry.
  • Complies with FDA regulations applicable to the food packaging/food processing industry.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.