Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sprayway Silicone Spray and Release Agent, 20oz SW946-1

Silicone Spray and Release Agent, 20oz (Discontinued)

  • Mfr # SW946-1
  • Zoro # G210533302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW946-1
Zoro #
G210533302
UPC #
41911009461
Country of Origin
United States

Details

Color
Colorless
Item
Silicone

Description

Regular use makes everything move easier for sewing trades and industrial maintenance personnel. Stops sticking and binding; protects equipment. Reduces friction; speeds cleanup of parts and equipment; increases production, reduces downtime. Speeds fabric flow. remains dry; non-staining. FDA approval; can be used in food processing factories and kitchen areas. Size 20 oz. can. Net Weight 11 oz. Units/Pack 1 can.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.