Zoro Homepage
This item is Discontinued.
Sprayway Sprayway 945 11 oz. Clear Dry Silicone Spray 155815

Sprayway 945 11 oz. Clear Dry Silicone Spray (Discontinued)

  • Mfr # 155815
  • Zoro # G404168051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155815
Zoro #
G404168051
UPC #
41911009454
Country of Origin
China

Description

Features
  • Makes everything slide and glide easier with no greasy mess.
  • Heat resistant.
  • Use on power tools for easy cutting and to prevent binding.
  • Stops squealing, sticking and binding of machinery.
  • Dries rapidly and leaves no greasy or oily film.
  • Retards corrosion; makes cleaning easier and quicker.
  • Protects and preserves equipment, saves time and labor.
  • Speeds cutting and sewing; facilitates fabric flow.
  • Prevents power tools from binding.
  • Long-lasting residual performance.
  • Capacity - 11 oz.
  • Color - Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.