Tire Shine, 14.5 fl oz, PK12
- Mfr # 1000057576
- Zoro # G223744320
product price:Â
$
74.15
/pk of 12, $6.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Clear
Series
Instant Shine Silicone
Use Location
Exterior, Interior
Butyl-Free
Butyl-Free
Biodegradable
Not Biodegradable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1000057576
- Zoro #
- G223744320
- UPC #
- 041911575768
- Country of Origin
- United States
- Item
- Tire Shine
- Color
- Clear
- Series
- Instant Shine Silicone
- Use Location
- Exterior, Interior
- Butyl-Free
- Butyl-Free
- Biodegradable
- Not Biodegradable
- VOC Content Weight Percentage
- 35 %
- Product Form
- Aerosol
- Container Type
- Aerosol Spray Can
- Base Type
- Solvent
- Compatible Surface Material
- Engine Bay Plastics, Exterior Plastic, Tires, Trim
- Standards
- VOC Compliant
- Removes
- Dust and Dirt, Fingerprints, Light Road Film, Mild Grease Residue
- Cleaner Type
- Detailers
- Wire Color
- Clear
Dimensions
- Container Size
- 14.5 fl oz
Description
Tire Shine, Cleaner Type Detailers, Base Type Solvent, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 14.5 fl oz, Use Location Exterior, Interior, Compatible Surface Material Engine Bay Plastics, Exterior Plastic, Tires, Trim, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Clear, Includes Not Applicable, VOC Content Weight Percentage 35 Percent, Standards VOC Compliant, Removes Dust and Dirt, Fingerprints, Light Road Film, Mild Grease Residue
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.