Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.3A Motor Protection Circuit

  • Mfr # KTA9-32S-6.3A

  • Zoro # G615628368


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Motor Protection
Frame Size
C
Number of Poles
3
Width
96.3 mm
Amps
4.0-6.3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTA9-32S-6.3A
Zoro #
G615628368
UPC #
191326565882
Country of Origin
Italy

Dimensions

Frame Size
C
Width
96.3 mm
Height
79 mm
Depth
45 mm

Details

Circuit Breaker Type
Motor Protection
Number of Poles
3
Item
Circuit Breaker
Amps
4.0-6.3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.