
CB 1A CURVE-C 3-POLE UL1077
Mfr # L8-1/3/C
Zoro # G015378436
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Amps
1A
AC Voltage Rating
480Y/277V AC
Width
88 mm
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8-1/3/C
Zoro #
G015378436
UPC #
884951438613
Country of Origin
Bulgaria
Dimensions
Width
88 mm
Depth
52.5 mm
Height
69 mm
Details
Number of Poles
3
Amps
1A
AC Voltage Rating
480Y/277V AC
Item
Supplementary Protector
Curve Type
C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.