
CB 25A CURVE-D 3-POLE UL1077
Mfr # L8-25/3/D
Zoro # G015378214
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Height
69 mm
AC Voltage Rating
480Y/277V AC
Number of Poles
3
Width
88 mm
Curve Type
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8-25/3/D
Zoro #
G015378214
UPC #
884951439238
Country of Origin
Germany
Dimensions
Height
69 mm
Width
88 mm
Depth
52.5 mm
Details
AC Voltage Rating
480Y/277V AC
Number of Poles
3
Item
Supplementary Protector
Curve Type
D
Amps
25A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.