
CB 3A CURVE-C 1-POLE UL1077
Mfr # L8-3/1/C
Zoro # G415378074
product price: $138.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
277V AC
Depth
17.5 mm
DC Voltage Rating
48V DC
Amps
3A
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8-3/1/C
Zoro #
G415378074
UPC #
884951439252
Country of Origin
Germany
Dimensions
Depth
17.5 mm
Width
88 mm
Height
69 mm
Details
AC Voltage Rating
277V AC
DC Voltage Rating
48V DC
Amps
3A
Item
Supplementary Protector
Curve Type
C
Number of Poles
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.