
CB 63A CURVE-B 2-POLE UL1077
Mfr # L8-63/2/B
Zoro # G215378168
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Width
88 mm
AC Voltage Rating
480Y/277V AC
Height
69 mm
Amps
63A
Curve Type
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8-63/2/B
Zoro #
G215378168
UPC #
884951439986
Country of Origin
Germany
Dimensions
Width
88 mm
Height
69 mm
Depth
35 mm
Details
AC Voltage Rating
480Y/277V AC
Item
Supplementary Protector
Amps
63A
Curve Type
B
Number of Poles
2
DC Voltage Rating
96V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.