
CB 8A CURVE-D 1-POLE UL1077
Mfr # L8-8/1/D
Zoro # G915378130
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
1
Height
69 mm
Depth
17.5 mm
DC Voltage Rating
48V DC
Curve Type
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8-8/1/D
Zoro #
G915378130
UPC #
884951440159
Country of Origin
Germany
Dimensions
Height
69 mm
Depth
17.5 mm
Width
88 mm
Details
Number of Poles
1
Item
Supplementary Protector
DC Voltage Rating
48V DC
Curve Type
D
AC Voltage Rating
277V AC
Amps
8A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.