Zoro Homepage

CONTACTOR 30A 4-P 120VAC

  • Mfr # CDP2-E4P30A-120

  • Zoro # G316060474


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Number of Poles
4
Series
CDP2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2-E4P30A-120
Zoro #
G316060474
UPC #
884951436275
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
120V AC
Number of Poles
4
Series
CDP2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.