CT7N 6.3 Amp Overload Relay
- Mfr # CT7N-23-B63
- Zoro # G515378417
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Minimum Overload Relay Current Setting
4.5 A
Maximum Overload Relay Current Setting
6.3 A
Trip Class
10
Maximum Voltage Rating
690V
Trip Clss
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT7N-23-B63
- Zoro #
- G515378417
- UPC #
- 10662074718747
- Country of Origin
- China
- Item
- Overload Relay
- Minimum Overload Relay Current Setting
- 4.5 A
- Maximum Overload Relay Current Setting
- 6.3 A
- Trip Class
- 10
- Maximum Voltage Rating
- 690V
- Trip Clss
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.