Zoro Homepage

IEC 146 A Contactor

  • Mfr # CA9-146-11-120W-L

  • Zoro # G615378287


product price: $2,362.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-146-11-120W-L
Zoro #
G615378287
UPC #
889508538013
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2

Description

The SPRECHER & SCHUH - IEC 146 A Contactor is a type of IEC Magnetic Contactor, designed for industrial and commercial applications. This particular model features three poles and two auxiliary contacts. The terminal connection type for this product is Box Lug250.

Key Features:

  • Auxiliary Contact Form: The contactor has an auxiliary contact form of 1NC/1NO (one normally closed, one normally open). This means it can handle both types of electrical circuits.
  • Number of Auxiliary Contacts: With two auxiliary contacts, the device offers flexibility in controlling additional circuits or providing status signals.
  • Number of Poles: It comes with three poles which allows it to control three-phase electric power systems.
  • Terminal Connection Type: Its Box Lug250 terminal connection type is designed to provide a connection point for wiring.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.