Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC 190 A Contactor

  • Mfr # CA9-190-11-480W

  • Zoro # G715378200


product price: $3,959.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-190-11-480W
Zoro #
G715378200
UPC #
889508538082
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3

Description

The SPRECHER & SCHUH IEC 190 A Contactor is an IEC magnetic contactor rated for switching electrical circuits within specified parameters. It has three poles and includes an auxiliary contact configuration of 1NC/1NO (one normally closed and one normally open contacts).

Auxiliary contact configuration: 1NC/1NO (one normally closed and one normally open contacts).

  • Number of poles: 3 — specifies the number of switching paths available.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.