Zoro Homepage

IEC Contactor 43 A

  • Mfr # CA7-43-00-24Z

  • Zoro # G715378019


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7-43-00-24Z
Zoro #
G715378019
UPC #
886739479146
Country of Origin
Poland

Details

Item
IEC Magnetic Contactor
Number of Poles
3

Description

The IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It uses an electromagnetic coil to open or close contacts, suitable for switching motors, lighting, and other industrial loads within its rated capacity. It is compact and modular, rated for use within the specified utilization categories, and intended for use in control panels requiring standardized sizing and interchangeability.

Item type designation: IEC Magnetic Contactor

  • Poles: 3 (three electrical poles/contacts)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.