Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Miniature Contactor 12 A

  • Mfr # CA8-12C-10-12D

  • Zoro # G815378315


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8-12C-10-12D
Zoro #
G815378315
UPC #
886739522002
Country of Origin
Switzerland

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Number of Poles
3

Description

The SPRECHER & SCHUH IEC Miniature Contactor 12 A is an IEC Magnetic Contactor. It is a miniature, three-pole device with one normally open auxiliary contact (1NO). This contactor is rated for switching power circuits within the specified IEC standards; intended for use in control panels requiring standard sizes and configurations.

Item: IEC Magnetic Contactor

  • Current rating: 12 A
  • Number of Poles: 3 (three-pole configuration)
  • Auxiliary Contact Form: 1NO (one normally open auxiliary contact)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.