Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Miniature Contactor 9 A

  • Mfr # CA8-09-10-208

  • Zoro # G715378460


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8-09-10-208
Zoro #
G715378460
UPC #
886739519545
Country of Origin
Switzerland

Details

Auxiliary Contact Form
1NO
Number of Poles
3

Description

The SPRECHER & SCHUH - IEC Miniature Contactor 9 A is a specialized tool that falls under the category of "IEC Magnetic Contactors". This specific model is specified for use with electrical loads in industrial and commercial settings. It's an integral part of many power control systems, enabling efficient switching and regulation of electricity flow.

Key features include:

Auxiliary Contact Form: The contactor comes with a 1NO (Normally Open) auxiliary contact form. This indicates that current may pass when the relay is not energized, offering potential additional control options for your system.

  • Number of Poles: With 3250 poles, this contactor has the capacity to interact with multiple circuits at once. Each pole corresponds to a separate circuit which may be managed individually, suggesting versatility in interacting with complex electrical systems.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.