Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Miniature Contactor 9 A

  • Mfr # CA8-09-M40-24Z

  • Zoro # G515378295


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8-09-M40-24Z
Zoro #
G515378295
UPC #
886739520497
Country of Origin
Switzerland

Details

Number of Poles
4
Number of Auxillary Contacts
4

Description

The SPRECHER & SCHUH IEC Miniature Contactor 9 A is an IEC magnetic contactor rated for switching within specified electrical parameters. It is rated for a maximum current of 9 A and includes four poles and four auxiliary contacts.

Poles: 4 — specifies the number of poles available for circuit connection.

  • Auxiliary Contacts: 4 — indicates the number of auxiliary contacts included.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.