Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINICB 10A CRV-D 1-POLE UL489

  • Mfr # L9-10/1/D

  • Zoro # G515378141


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Width
111 mm
Depth
17.5 mm
Height
69 mm
DC Voltage Rating
48V DC
AC Voltage Rating
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9-10/1/D
Zoro #
G515378141
UPC #
884951440593
Country of Origin
Germany

Dimensions

Width
111 mm
Depth
17.5 mm
Height
69 mm

Details

DC Voltage Rating
48V DC
AC Voltage Rating
277V AC
Item
Circuit Breaker
Number of Poles
1
Circuit Breaker Type
Miniature
Amps
10A
Curve Type
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.