
MINICB 20A CRV-C 3-POLE UL489
Mfr # L9-20/3/C
Zoro # G615378355
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Height
69 mm
AC Voltage Rating
480Y/277V AC
Width
111 mm
Curve Type
C
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9-20/3/C
Zoro #
G615378355
UPC #
884951440920
Country of Origin
Germany
Dimensions
Height
69 mm
Width
111 mm
Depth
52.5 mm
Details
AC Voltage Rating
480Y/277V AC
Curve Type
C
Item
Circuit Breaker
Circuit Breaker Type
Miniature
Amps
20A
Number of Poles
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.