Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINICB 30A CRV-D 1-POLE UL489

  • Mfr # L9-30/1/D

  • Zoro # G315378372


product price: $269.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
277V AC
Depth
17.5 mm
Amps
30A
Number of Poles
1
Width
111 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9-30/1/D
Zoro #
G315378372
UPC #
884951441071
Country of Origin
Germany

Dimensions

Depth
17.5 mm
Width
111 mm
Height
69 mm

Details

AC Voltage Rating
277V AC
Item
Circuit Breaker
Amps
30A
Number of Poles
1
Circuit Breaker Type
Miniature
Curve Type
D
DC Voltage Rating
48V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.