Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINICB 35A CRV-D 1-POLE UL489

  • Mfr # L9-35/1/D

  • Zoro # G715378491


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Amps
35A
Height
69 mm
Curve Type
D
Circuit Breaker Type
Miniature
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9-35/1/D
Zoro #
G715378491
UPC #
884951441194
Country of Origin
Germany

Dimensions

Height
69 mm
Width
111 mm
Depth
17.5 mm

Details

Amps
35A
Curve Type
D
Circuit Breaker Type
Miniature
Number of Poles
1
Item
Circuit Breaker
DC Voltage Rating
48V DC
AC Voltage Rating
277V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.