Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINICB 3A CURVE-C 2-POLE UL489

  • Mfr # L9-3/2/C

  • Zoro # G515378318


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Curve Type
C
AC Voltage Rating
480Y/277V AC
Depth
35 mm
Amps
3A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9-3/2/C
Zoro #
G515378318
UPC #
884951441026
Country of Origin
Germany

Dimensions

Depth
35 mm
Height
69 mm
Width
111 mm

Details

Curve Type
C
AC Voltage Rating
480Y/277V AC
Amps
3A
Number of Poles
2
DC Voltage Rating
96V DC
Item
Circuit Breaker
Circuit Breaker Type
Miniature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.