Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINICB 4A CURVE-D 1-POLE UL489

  • Mfr # L9-4/1/D

  • Zoro # G915378437


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Width
111 mm
Height
69 mm
DC Voltage Rating
48V DC
Number of Poles
1
Depth
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9-4/1/D
Zoro #
G915378437
UPC #
884951441255
Country of Origin
Germany

Dimensions

Width
111 mm
Height
69 mm
Depth
17.5 mm

Details

DC Voltage Rating
48V DC
Number of Poles
1
Item
Circuit Breaker
AC Voltage Rating
277V AC
Amps
4A
Circuit Breaker Type
Miniature
Curve Type
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.