
MINICB 6A CURVE-D 1-POLE UL489
Mfr # L9-6/1/D
Zoro # G215378038
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Amps
6A
DC Voltage Rating
48V DC
Circuit Breaker Type
Miniature
Width
111 mm
Curve Type
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9-6/1/D
Zoro #
G215378038
UPC #
884951441491
Country of Origin
Germany
Dimensions
Width
111 mm
Depth
17.5 mm
Height
69 mm
Details
Amps
6A
DC Voltage Rating
48V DC
Item
Circuit Breaker
Circuit Breaker Type
Miniature
Curve Type
D
AC Voltage Rating
277V AC
Number of Poles
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.