Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINICB 8A CURVE-C 1-POLE UL489

  • Mfr # L9-8/1/C

  • Zoro # G915378307


product price: $237.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature
Width
111 mm
Curve Type
C
Amps
8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9-8/1/C
Zoro #
G915378307
UPC #
884951441729
Country of Origin
Germany

Dimensions

Width
111 mm
Depth
17.5 mm
Height
69 mm

Details

AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature
Item
Circuit Breaker
Curve Type
C
Amps
8A
Number of Poles
1
DC Voltage Rating
48V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.