Zoro Homepage

Push Button 40MM MUSH 2POS ILL T-R RED

  • Mfr # D7M-LMT44MN3RX02

  • Zoro # G615378102


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Operator Illumination
Illuminated
Head Color
Red
Mushroom Head Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7M-LMT44MN3RX02
Zoro #
G615378102
UPC #
884951408425
Country of Origin
China

Dimensions

Mushroom Head Diameter
40 mm

Details

Item
Illuminated Push Button
Operator Illumination
Illuminated
Head Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.