Berverage Server Lid, Black/Orange, PK6
Mfr # E598-9*6
Zoro # G8064752
product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
Sigma Beverage Servers
Lid Connection Type
Screw On
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E598-9*6
Zoro #
G8064752
UPC #
-
Country of Origin
China
Details
Item
Beverage Server Replacement Lid
Material
Stainless Steel
Color
Orange/Silver
For Use With
Sigma Beverage Servers
Lid Connection Type
Screw On
NSF Certified
No
Description
Beverage Server Replacement Lid, Product Type Beverage Server Replacement Lid, Material Stainless Steel, Color Orange/Silver, For Use With Sigma Beverage Servers, Lid Connection Type Screw On, NSF Certified No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.