This item is Discontinued.

Spring Usa Built-In Ind Cooking Station, 8500W/208V ICB348-26-Gray

Built-In Ind Cooking Station, 8500W/208V (Discontinued)

  • Mfr # ICB348-26-Gray
  • Zoro # G0093884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICB348-26-Gray
Zoro #
G0093884
UPC #
-
Country of Origin
United States

Dimensions

Height
30 2/5 in
Length
47 3/4 in

Details

Item
Induction Cooking Station
Watts
8500
Voltage
208
Color
Gray
Includes
(3) Ranges, (2) Air Filter Systems, and Power Management System
Amps
60

Description

Induction Cooking Station, Voltage 208, Includes (3) Ranges, (2) Air Filter Systems, and Power Management System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.