Condiment/Coffee Measure Spoon, PK12
Mfr # M3505-01*12
Zoro # G8204874
product price: $252.99
/pk 12, $21.08/ea
Free Shipping & Returns
Key Features
Capacity
1 oz
Material
Stainless Steel
Color
Gray
Height
1/2 in
Handle Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3505-01*12
Zoro #
G8204874
UPC #
-
Country of Origin
China
Dimensions
Height
1/2 in
Length
7 1/2 in
Width
1 3/4 in
Overall Height
1/2 in
Overall Width
1 3/4 in
Overall Length
7 1/2 in
Details
Item
Condiment/Coffee Measure Spoon
Capacity
1 oz
Material
Stainless Steel
Color
Gray
Handle Color
Stainless Steel
Temp. Resistance
410 Degrees F
Gauge
18/8
Maximum Temperature Resistance
410 Degrees F
NSF Certified
No
Product Type
Condiment Spoon
Description
Condiment/Coffee Measure Spoon, Overall Height 1/2 in, Material Stainless Steel, Color Gray, Handle Color Silver, Maximum Temperature Resistance 410 Degrees F, Gauge 18/8 ga, Capacity 1 fl oz, Product Type Condiment Spoon, Overall Length 7 1/2 in, Overall Width 1 3/4 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.