Shop SPRING USA

Display Case

  • Mfr # WD780B-2 / 1-SS-SL

  • Zoro # G123355398


product price:  $3,827.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 1/2 in
Number of Shelves
2
Operating Temperature - Minimum
68 Degrees F
Overall Height
18 3/4 in
Overall Depth
19 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WD780B-2 / 1-SS-SL
Zoro #
G123355398
UPC #
-
Country of Origin
France

Dimensions

Overall Width
30 1/2 in
Overall Height
18 3/4 in
Overall Depth
19 3/8 in

Details

Number of Shelves
2
Operating Temperature - Minimum
68 Degrees F
Material
Stainless steel
Standards
cULus, NSF 4
Features
Black Exterior Finish, Fixed Glass Front and Top, Hinged Glass Doors Open to Angle of 180 Degrees on Server Side, Hinged Horizontal Self Service Doors (2) on Customer Side, Humidity Control to Keep Products Moist and Delicious, LED Lighting System, Precise Control of Temperature with Electronic Thermostat
Voltage
120V, 208/240V
Plug Type
5-15P
Energy Star Compliant
No
Wattage
2 kW
Operating Temperature - Maximum
194 Degrees F
Item
Display Case
Color
Black
Power Source
Electric
Current
15 A

Description

Display Case, Number of Shelves 2, Overall Height 18 3/4 in, Overall Width 30 1/2 in, Overall Depth 19 3/8 in, Color Black, Current 15 A, Voltage 120V, 208/240V, Wattage 2 kW, Energy Star Compliant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.