Shop SPRING USA

Finishing Oven

  • Mfr # SEM-60VC

  • Zoro # G623353801


product price:  $6,756.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Operating Temperature - Maximum
1,058 Degrees F
Power Source
Electric
Plug Type
6-20P
Cooking Surface Depth
15 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEM-60VC
Zoro #
G623353801
UPC #
-
Country of Origin
France

Dimensions

Cooking Surface Depth
15 in
Overall Width
24 in
Overall Height
27 in
Overall Depth
22 in
Cooking Surface Width
24 in

Details

Operating Temperature - Maximum
1,058 Degrees F
Power Source
Electric
Plug Type
6-20P
Current
0.9 A
Material
Stainless Steel
Wattage
3 kW
Operating Temperature - Minimum
77 Degrees F
Includes
4 in Legs
Voltage
208/240V
Control Type
Manual
Item
Finishing Oven
Weight
135 lb
Installation Type
Countertop
Number of Burners
2

Description

Finishing Oven, Power Source Electric, Cooking Surface Depth 15 in, Cooking Surface Width 24 in, Overall Height 27 in, Overall Width 24 in, Overall Depth 22 in, Material Stainless Steel, Control Type Manual, Number of Burners 2, Voltage 208/240V, Wattage 3 kW, Installation Type Countertop, Current 0.9 A, Gas Type Not Applicable, Includes 4 in Legs, Plug Type 6-20P, Weight 135 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.