Zoro Homepage

Portable Induction Range, 110V, 1800 Watts

  • Mfr # SM-181C-T

  • Zoro # G8680016


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Watts
1,800 W
Voltage
120V AC
Power Source
Electric
Number of Stations
1
Includes
Cord, Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-181C-T
Zoro #
G8680016
UPC #
-
Country of Origin
China

Dimensions

Cord Length
7 ft
Overall Width
12 1/2 in
Overall Depth
16 in
Overall Height
3 1/8 in

Details

Item
Portable Induction Range
Watts
1,800 W
Voltage
120V AC
Power Source
Electric
Number of Stations
1
Includes
Cord, Plug
Standards
cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197
Plug Type
5-15P
Top Material
Tempered Glass
Case Material
Stainless Steel
Display Type
Digital
Wattage
1,800 W
Minimum Operating Temperature
110 Degrees F
Maximum Operating Temperature
400 Degrees F
Current
15 A
Weight
13 lb

Description

Portable Induction Range, Top Material Tempered Glass, Power Source Electric, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 110 Degrees F, Overall Depth 16 in, Overall Height 3 1/8 in, Overall Width 12 1/2 in, Display Type Digital, Number of Stations 1, Voltage 120V AC, Case Material Stainless Steel, Cord Length 7 ft, Current 15 A, Includes Cord, Plug, Plug Type 5-15P, Standards cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197, Wattage 1,800 W, Weight 13 lb

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.