Shop SPRING USA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Ventless Hood
Mfr # SAV-G Pali-LH
Zoro # G723360822
product price:Â $8,777.99
/eaKey Features
Nameplate Voltage
120V
Material
Stainless Steel
Standards
CSA, EPA 202, NSF, UL
Recommended Environments
Front-of-House or Back-of House Cooking
Filter Type
Charcoal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SAV-G Pali-LH
Zoro #
G723360822
UPC #
-
Country of Origin
France
Dimensions
Overall Height
31 1/4 in
Overall Depth
29 3/4 in
Overall Width
26 in
Details
Nameplate Voltage
120V
Item
Ventless Hood
Material
Stainless Steel
Standards
CSA, EPA 202, NSF, UL
Recommended Environments
Front-of-House or Back-of House Cooking
Filter Type
Charcoal
Number of Light Fixtures
0
Exhaust Application
Grease
Hood Style
Ventless
Color
Silver
Ventilation Type
Recirculation
Maximum Airflow Capacity
500 cfm
Includes
Chrome Dipped Piping and Fittings, Fusible Link Detector Bracket with Internal Conduit, Nozzle Caps, Nozzles, Swivels
Description
Ventless Hood, Color Silver, Duct Collar Connection Not Applicable, Duct Shape Not Applicable, Material Stainless Steel, Maximum Airflow Capacity 500 cfm, Mounting Type Countertop, Number of Light Fixtures 0, Number of Speeds Not Applicable, Overall Depth 29 3/4 in, Overall Height 31 1/4 in, Overall Width 26 in, Hood Style Ventless, Nameplate Voltage 120V, Duct Direction Not Applicable, Exhaust Application Grease, Filter Type Charcoal
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.