Warming Tray, 13-3/4 in D, 24 in W
- Mfr # ST-1220
- Zoro # G8228954
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
80 to 200 deg F
Height
1.9 in
Depth
13.8 in
Amps
2.1
Surface Size
20 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST-1220
- Zoro #
- G8228954
- UPC #
- 840768103991
- Country of Origin
- China
Dimensions
- Height
- 1.9 in
- Depth
- 13.8 in
- Surface Size
- 20 3/4 in
- Length
- 24 in
- Overall Width
- 24 in
- Overall Height
- 3 in
- Overall Depth
- 13 3/4 in
- Width
- 24.2 in
Description
Warming Tray, Overall Height 3 in, Overall Width 24 in, Overall Depth 13 3/4 in, Wattage 240 W, Voltage 110V, Current 2.1 A, Max. Operating Temp. 200 Degrees F, Minimum Operating Temperature 80 Degrees F, Number of Controls 1, Plug Type 5-15P, Power Source Electric, Standards NSF, UL Listed, Surface Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.