
ABB Non-Illuminated Mushroom Head PB Metal Bezel, 22mm, Green, P9M-EM4VN
Mfr # P9M-EM4VN
Zoro # G304926713
product price:Â $58.25
/ea
Sold in multiples of 2 for $116.50
Key Features
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P9M-EM4VN
Zoro #
G304926713
UPC #
7320500521236
Country of Origin
Poland
Dimensions
Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Details
Item
Non-Illuminated Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Description
Features: 22mm non-illuminated mushroom head pb metal bezel 40mm head green momentary with contact holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.