ABB Non-Illuminated Mushroom Head PB Metal Bezel, 22mm, Red, P9M-ER4RN

  • Mfr # P9M-ER4RN

  • Zoro # G704926627


product price: $102.59
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-ER4RN
Zoro #
G704926627
UPC #
7320500521359
Country of Origin
Poland

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm

Details

Item
Non-Illuminated Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp

Description

Features: 22mm non-illuminated mushroom head pb metal bezel 40mm head red twist-release with contact holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.