Paper, 8.5X11", Vel Brist, White
- Mfr # 16000
- Zoro # G4790016
product price:
$
9.35
/ea
Key Features
Sheet Size
8 1/2" x 11"
Color
White
Paper Weight
67 lb
Recycled Content
10%
Paper Size Name
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16000
- Zoro #
- G4790016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" x 11"
- Paper Size Name
- Letter
- Sheet/Roll Size
- 8.5 x 11
Details
- Item
- Paper,8.5X11",Vel Brist,White,PK250
- Color
- White
- Paper Weight
- 67 lb
- Recycled Content
- 10%
- Finish
- Soft Toothy
- Paper/Media Color(s)
- White
- Machine Compatibility
- High-Speed Copiers; Laser Printers; Offset Presses
- Brightness Rating (US)
- 92
- Paper Finish
- Vellum
- Paper Basis Weight (lb)
- 67 lb Bristol
Description
Paper,8.5X11 In.,Vel Brist,White,PK250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.