Zoro Homepage

Talulah Ballast Pump Impellers, 24PK

  • Mfr # 824P-2

  • Zoro # G016559797


product price: $745.99
/pk 24, $31.08/ea
Free Shipping & Returns

Key Features

Length
8 in
Color
Orange
Depth
6 in
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824P-2
Zoro #
G016559797
UPC #
729321032438
Country of Origin
Philippines

Dimensions

Length
8 in
Depth
6 in

Details

Color
Orange
Material
Polyurethane

Description

24 bulk pack of orange polyurethane ballast impellers that fit Johnson Pump Talulah Ballast Pump 10-24690 and Jabsco Ballast Puppy Pump 18220/18670

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.