This item is Discontinued.

Spyder Double Sided Jigsaw Blade, 4 in.L, PK2 300013

Double Sided Jigsaw Blade, 4 in.L, PK2 (Discontinued)

  • Mfr # 300013
  • Zoro # G9157215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300013
Zoro #
G9157215
UPC #
884835001674
Country of Origin
Germany

Dimensions

Length
4"
Blade Length
4 1/2 in
Blade Thickness
0.06 in

Details

For Use With Saw Type
Jig Saws
Item
Jig Saw Blade
Primary Saw Application
Wood
Material
Chrome Vanadium Steel
Teeth per Inch
8/11.5
Shank Type
U
Number of Cutting Edges
2
Application
Hard and Soft Wood Extreme Radius Turning
Number of Pieces
1
Primary Material Application
Wood
Cutting Edge Style
Flexible for Curved Cuts
Blade Shank Type
U Shank
Tip Material
Metal
Materials Cut
Wood
Blade Material
Chrome Vanadium Steel

Description

Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application Wood, Teeth per Inch 8/11.5, Blade Length 4 1/2 in, Cutting Edge Style Flexible for Curved Cuts, Blade Thickness 0.06 in, Materials Cut Wood, Tip Material Metal, Blade Material Chrome Vanadium Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.