Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocating Saw Attachment Set, PK2

  • Mfr # 100234

  • Zoro # G216342663


product price: $15.99
/pk 2, $8.00/ea

Key Features

Tool Series
Grout-Out(TM)
Compatible Brand
Universal
Compatible Manufacturer Model Number
Universal
Product Type
Reciprocating Blade Set
Compatible Product Type
Grout Removal Tool Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100234
Zoro #
G216342663
UPC #
884835000585
Country of Origin
China

Dimensions

Overall Length
7 3/8 in

Details

Tool Series
Grout-Out(TM)
Item
Grout Removal Tool Reciprocating Saw Attachment Set 2-Piece 1/16 - 3/16-Inch and 3/16 - 3/4-Inch
Compatible Brand
Universal
Compatible Manufacturer Model Number
Universal
Product Type
Reciprocating Blade Set
Compatible Product Type
Grout Removal Tool Set
Material
Alloy Steel, Tungsten Carbide Grit

Description

Grout Removal Tool Reciprocating Saw Attachment Set 2-Piece 1/16 - 3/16-Inch and 3/16 - 3/4-Inch, Material Alloy Steel, Tungsten Carbide Grit, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.