Shop SPYDER
See all product information
Create Account
Step Bit/Hex Shank
- Mfr # 19022
- Zoro # G815220997
product price:Â
$
57.55
/ea
Key Features
Step Increments
1/16 in
Shank Type - Machining
Quick-Change Hex
Spiral Direction
Right Hand
Step Thickness
1/8 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Plastic, Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19022
- Zoro #
- G815220997
- UPC #
- 884835009984
- Country of Origin
- United States
- Step Increments
- 1/16 in
- Shank Type - Machining
- Quick-Change Hex
- Spiral Direction
- Right Hand
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Plastic, Stainless Steel, Steel
- Flute Type
- Straight
- Cutting Direction
- Right Hand
- Item
- Step Drill Bit
- Measurement System
- Fractional Inch
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Split Point
- For Tool Type
- Cordless Drill, Impact Driver, Rotary Drill
- Impact Rated
- Impact Rated
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Series
- Stinger
Dimensions
- Step Thickness
- 1/8 in
- Overall Length
- 3 in
- Drill Bit Sizes Included
- 3/16 in, 7/8 in
- Flute Length
- 1 13/16 in
- Shank Length
- 1 in
- Shank Diameter
- 1/4 in
- Maximum Hole Size
- 7/8 in
- Minimum Hole Size
- 3/16 in
Description
Step Drill Bit, High Speed Steel, Black Oxide, Quick-Change Hex, 1/4 in Shank Diameter, 3 in Overall Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.