Shop SPYDER
See all product information
Create Account
Twist Drill Bit
- Mfr # 19005
- Zoro # G015220971
product price:Â
$
7.15
/ea
Key Features
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Length
3 1/8 in
Drill Bit Size
9/64 in
Series
Stinger(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19005
- Zoro #
- G015220971
- UPC #
- 884835008161
- Country of Origin
- United States
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Series
- Stinger(TM)
- Impact Rating
- Impact Rated
- Drill Bit Point Angle
- 137 Degrees
- Number of Flutes
- 2
- Flute Type
- Spiral
- Finish - Machining
- Mach-Blue(TM)
- Material - Machining
- High Speed Steel
- Primary Material Application
- Aluminum, Stainless Steel, Wood
- Shank Type - Machining
- Quick-Change Hex
- Item
- Twist Drill Bit
- Cutting Direction
- Right Hand
- Measurement System
- Fractional Inch
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Length
- 3 1/8 in
- Drill Bit Size
- 9/64 in
- Flute Length
- 1 11/16 in
- Shank Hex Size
- 1/4 in
- Overall Length
- 3 1/8 in
Description
Twist Drill Bit, 9/64 in, Drill Bit Point Angle 137 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Mach-Blue(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.